Shop All Socket Sets
Beta
1/2" Drive Torx(R), 6 pcs
Mfr # 009200390
Zoro # G1472102
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Torx(R)
- Includes (6) Hand Socket for Torx(R) Head Screws: E10, E12, E14, E16, E18, E20
- SAE or Metric SAE
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 009200390
- Zoro # G1472102
- UPC # 8014230003115
- Country of Origin Japan
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Hand Sockets for Head Screw |
Measurement Type | Torx(R) |
Includes | (6) Hand Socket for Torx(R) Head Screws: E10, E12, E14, E16, E18, E20 |
SAE or Metric | SAE |
Number of Pieces | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Micrometer Torque Wrench, 3/8, 30-250 inlb (2502MRPH)
- ABC HAMMERS 10.5 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00" (ABC12DB)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15103)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (67H38)
- BETA 3/8" Drive SAE, 13 pcs (009100295)
- BETA 3/8" Drive SAE, 18 pcs (009100925)
- BETA 3/8" Drive Torx(R), 6 pcs (009100530)
- BETA 1/2" Drive Metric, 13 pcs (009200040)
- BETA 3/8" Drive Metric, 21 pcs (009100935)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- TENG TOOLS TT3819 19 Piece 3/8" Drive Socket Set (TT3819)
- Beta Socket Sets