Shop All Socket Sets
Beta
1/2" Drive SAE, 22 pcs
Mfr # 009200942
Zoro # G1475410
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Includes (17) Bi-Hex Socket: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) 1/2" Drive Extension Bar of Length: 125mm; (1) 1/2" Drive Extension Bar of Length: 225mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle; (1) 1/2" Drive 72 Point Reversible Ratchet
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009200942
- Zoro # G1475410
- UPC # 8014230106663
- Country of Origin Italy
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Bi-Hex Socket |
SAE or Metric | SAE |
Includes | (17) Bi-Hex Socket: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) 1/2" Drive Extension Bar of Length: 125mm; (1) 1/2" Drive Extension Bar of Length: 225mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle; (1) 1/2" Drive 72 Point Reversible Ratchet |
Measurement Type | SAE |
Number of Pieces | 22 |
Description
The Beta Tools 9200942 Bi-Hex Socket Set is a versatile set of tools that will help you tackle any project. The 22-piece set includes various sizes and types of hex sockets. This 22-piece socket set comes in a variety of sizes and drive types, including 1/2" drive SAE. The Beta Tools 9200942 Bi-Hex Socket Set will give you the power to do whatever you need on your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Model Pf3-Jr, 1/4Hp, 1Ph, 115V, 3 Wheel (1790818)
- KRAFT TOOL Scraper, Stiff, 1-1/2", SS (DW025)
- BIG HORN 4 Inch Universal Dust Port (11430)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- BETA 1/2" Drive SAE, 11 pcs (009200295)
- BETA 3/8" Drive SAE, 12 pcs (009100365)
- BETA 30 Piece Socket Set - 24 Colored Sockets, 2 Socket Extensions, Universal Joint (009002960)
- BETA 3/8" Drive Metric, 17 pcs (009100030)
- BETA 3/8" Drive Metric, 17 pcs (009100130)
- BETA Set of 50 1/2" Sockets and Accessories with Foam Tray (024500128)
- K TOOL INTL Torq Socket Set 1/2 Dr 10 Piece (UNKNOWN)
- Beta Socket Sets