Shop All Socket Sets
Beta
1/2" Drive Metric, 13 pcs
Mfr # 009200040
Zoro # G1478518
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Measurement Type Metric
- Includes (13) Hexagon Hand Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 009200040
- Zoro # G1478518
- UPC # 8014230034027
- Country of Origin Italy
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Hexagon Hand Socket |
Number of Pieces | 13 |
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (13) Hexagon Hand Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm |
Description
The Beta Tools 9200040 Hexagon Hand Socket Set is a reliable set of tools that will help you complete the job quickly and efficiently. This 13-piece hexagon hand socket set comes in metric sizes. The Beta Tools 9200040 Hexagon Hand Socket Set is definitely a great addition to your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton-Lainson 70371 Ratcheting Handle For Pulling Winch Model 6459 (70371)
- MILWAUKEE TOOL EXACT #6 Copper 12T U-Style Die (49-12-U006C)
- PROTO Box End Pull Wrench, 12Pt, Black, 2-3/16 in (J2635PW)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54884)
- BETA Hexagon Hand Socket, Metric, 14 pcs (009100174)
- BETA Socket End Wrench Set, 6 pt., Steel (952/S7)
- BETA 3/8" Drive Metric, 17 pcs (009100130)
- BETA 98 Piece Socket Set - 45 1/4" and 1/2" Hand Sockets, 35 Bits, Hex Keys and 14 Accessories (009031098)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- BETA 3/8" Drive SAE, 18 pcs (009100926)
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6800)
- Beta Socket Sets