Shop All Combination Wrenches
Beta
11mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated
Mfr # 000420411
Zoro # G206597271
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Overall Length 148 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420411
- Zoro # G206597271
- UPC # 8014230932316
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 148 mm |
Details
Finish | Chrome plated |
Description
• Thinner heads at leg height
• Torque values significantly higher than ISO 1711-1 standards
• Torque values significantly higher than ISO 1711-1 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrench, 3/4Dr, 60-300 ft.-lb. (J6018CXCERT)
- SPEEDAIRE Air Hammer, 4.1 Avg CFM, 2-5/8 In Stroke (21AC14)
- MAKITA 18V LXT® Brushless Steel Rod Flush-Cutter Kit (5.0Ah) (XCS06T1)
- WIHA Classic Auto Grip VJaw Tongue and Groove Pliers 10 inch (32637)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421017)
- BETA 23mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421023)
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- BETA 8mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421008)
- BETA 19mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421019)
- BETA 16mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421016)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 26mm Size (88326)
- Beta Wrenches