Shop All Hex Key Sets
Beta
11 Piece SAE Hex Key Set, 960749
Mfr # 000960749
Zoro # G1486391
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000960749
- Zoro # G1486391
- UPC # 8014230620206
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 1/20", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Measurement Type | SAE |
Item | Standard Hex Key Set |
Number of Pieces | 11 |
End Shape | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- SUNEX 3/8" Drive Impact Socket 6 (36485)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- HUOT Drill Bit Case, Jobber Length, Steel (10350)
- BETA 11 Piece Metric Hex Key Set, 960957 (000960957)
- BETA 8 Piece Metric Hex Key Set, 960924 (000960924)
- BETA 96BPINOX/B9-SET OF 9 HEX. WR. IN WALLET (000961456)
- BETA 8 Piece Metric T-Shape Key Set, 9510693 (009510693)
- BETA 9 Piece T-Shape Key Set, 9530301 (009530301)
- WIHA 22-Piece Hex Key Set, Metric/SAE L-Shape, Chrome, Plastic Holder (66992)
- Beta Wrenches