Shop All Adjustable Wrenches
Beta
10mm Color coded, Ball end Hex Key, Chrome-plated, Orange
Mfr # 000961610
Zoro # G906597151
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000961610
- Zoro # G906597151
- UPC # 8014230959870
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 mm |
Details
Finish | Chrome plated |
Item | Wrench |
Description
10mm, 96BP-CL, Color coded, ball end, offset hex key wrench, plated, orange paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 16"x3" Square End GatorL (GF10802)
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle (ABC3BFB)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357383)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Pilot Bit (49-56-9300)
- BETA 5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Blue (000961605)
- BETA 111INOX 150-ADJUSTABLE WRENCHES (001110315)
- BETA Set of 5 Hex Key Wrenches with High Torque T-Handles, 2.5mm-6mm (000960946)
- BETA 3mm Color coded, Ball end Hex Key, Chrome-plated, Gray (000961603)
- BETA Self-locking Wrench with Automatic take-up device for hex nuts, 8 to 32 mm (001860008)
- BETA 111INOX 200-ADJUSTABLE WRENCHES (001110320)
- TOLSEN Adjustable Wrench 18 Drop Forged, Special Tool Steel, Chrome Finish (15006)
- Beta Wrenches