Shop All Combination Wrenches
Beta
10mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated
Mfr # 000420410
Zoro # G906597243
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 137 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420410
- Zoro # G906597243
- UPC # 8014230931470
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 137 mm |
Details
Finish | Chrome plated |
Description
• Thinner heads at leg height
• Torque values significantly higher than ISO 1711-1 standards
• Torque values significantly higher than ISO 1711-1 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4972CF)
- STANLEY Bi-Material Adjustable Wrench – 7" (90-947)
- DEWALT 6" Phillips Bit for Collated Attachment - Bulk 25pk (DWA6PHC2-B25)
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Deep Metric Socket Set (80704)
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- BETA Beta Tools 000420315 42-INOX - 15 mm. Combination Wrenches (420315)
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- BETA Half-Moon Ring Wrench, 11x13mm (000830011)
- SUNEX Stubby Combo Wrench 9/16 In. (993018)
- Beta Wrenches