Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for WG511 / FILTREC
Mfr # B1TF0001001
Zoro # G610499635
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G610499635
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Brand | Filtrec |
Replaces Part Number | WG511 |
Description
Beta 1 Filters B1TF0001001 is a quality replacement for FILTREC / WG511. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0240D-Z10B)
- C.E. SMITH Pkg Spare Tire Cover, 15 in. Tire (27440)
- GROTE Economy Stop/Tail/Turn Lamp, Red (53012)
- CTA MANUFACTURING 2-Piece Wheel Hanger Set - M14 X P1.5 (8874)
- ATP Premium Replacement Auto Trans Filter Kit, B-408 (B-408)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- ACDELCO FILTER KITA TRNS FLUID (TF938)
- MAIN FILTER JOHN DEERE AT357236 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- WIX FILTERS Transmission Filter Kit, Wix 51259 (51259)
- ATP Premium Replacement Automatic Transmission Filter, B-248 (B-248)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- Beta 1 Filters Transmission Filters