Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for WG506 / FILTREC OLD PN
Mfr # B1TF0001001
Zoro # G310499324
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G310499324
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Brand | Filtrec Old Pn |
Replaces Part Number | WG506 |
Description
Beta 1 Filters B1TF0001031 is a quality replacement for FILTREC OLD PN / WG506. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8879)
- FEL-PRO Intake Manifold Gskt Set, Ms97204 (MS97204)
- WIZARDS Wizards 11011 Metal Polish - 3 oz. (11011)
- DEE ZEE PASS BRITE TREAD WW TOOLBOX (DZ94)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- WIX FILTERS Trans Filter, Wl10102 (WL10102)
- ATP Auto Trans Filter Kit, Atp B-519 (B-519)
- WIX FILTERS Auto Trans Filter Kit, Wix 51622 (51622)
- MAIN FILTER ALLISON 29501202 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- WIX FILTERS Auto Trans Filter Kit, Wix 51365 (51365)
- EATON Filter/Regulator Assy, Air, Trans, A-4740-BULK44 (A-4740-BULK44)
- Beta 1 Filters Transmission Filters