Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for WG503 / FILTREC OLD PN
Mfr # B1TF0001006
Zoro # G210499608
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Filtrec Old Pn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G210499608
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Filtrec Old Pn |
Filter Media | Microglass |
Replaces Part Number | WG503 |
Description
Beta 1 Filters B1TF0001014 is a quality replacement for FILTREC OLD PN / WG503. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Strut Spring Compressor (27036)
- SEA-DOG LED Fold Down All Around Light f/Pontoon Boat - 9" (400023-1)
- GEARWRENCH Brake Resetting Gauge (KDS3377)
- MO-CLAMP Small Flat Nose Sheet Metal Hook (3110)
- WIX FILTERS Auto Trans Filter Kit, 57740XE (57740XE)
- WIX FILTERS Hyd Filter, 57247 (57247)
- ATP Premium Replacement Automatic Transmission Filter, B-248 (B-248)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- WIX FILTERS Auto Trans Filter Kit, 58945 (58945)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- Beta 1 Filters Transmission Filters