Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for WF557741XE / WIX
Mfr # B1TF0001006
Zoro # G910499236
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Wix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G910499236
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Wix |
Filter Media | Microglass |
Replaces Part Number | WF557741XE |
Description
Beta 1 Filters B1TF0001023 is a quality replacement for WIX / WF557741XE. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 7938 Contura II Switch DPDT Black - (ON)-OFF-(ON) (7938)
- ECCO Led Beacon, 12-80Vdc, 0.5" Pipe, Red (6267R)
- STEELMAN Stainless Steel Female M14 x 15 Hex End Wheel Hanger and Lug Guide Tool (61012)
- WALKER EXHAUST Exhaust Pipe, 36323 (36323)
- BALDWIN FILTERS Transmission Filter, 1-11/16 x 4-3/16 In (PT461)
- ATP Auto Trans Filter Kit, Atp B-519 (B-519)
- ACDELCO FILTER KITA TRNS FLUID (TF938)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- WIX FILTERS Auto Trans Filter Kit, Wix 51064 (51064)
- Beta 1 Filters Transmission Filters