Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for WF557740XE / WIX
Mfr # B1TF0001001
Zoro # G510499261
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G510499261
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | WF557740XE |
Replaces Brand | Wix |
Description
Beta 1 Filters B1TF0001038 is a quality replacement for WIX / WF557740XE. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Driver Qualification, Paper, 15 Pages, PK2 (3879)
- SEA DOG Abs Deck Drain-4 3/16 Inch (Bl, #340020-1 (340020-1)
- VELVAC Spring T-Bolt Clamp, 4-1/16"-4-3/8" (022626)
- SPEC-D TUNING 98-00 Ford Ranger Crystal Housing Headlights Black (LH-RAN98JM-TM)
- MAIN FILTER JOHN DEERE AT357236 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260-10)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- MAIN FILTER ALLISON 29545779 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- WIX FILTERS Trans Filter Kit, Wl10373 (WL10373)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- Beta 1 Filters Transmission Filters