Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for SFH9031SET / SURE FILTER
Mfr # B1TF0001001
Zoro # G010499280
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Sure Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G010499280
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Sure Filter |
Replaces Part Number | SFH9031SET |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001060 is a quality replacement for SURE FILTER / SFH9031SET. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL PWR ENGINE PART Oil Pump, 224-43646 (224-43646)
- DORMAN Tailgate Handle Bezel, 76105 (76105)
- TRUCK-LITE 15 Series, Abs, Incandescent, Yellow Rectangular, 1 Bulb, Marker Clearance Light, Pc2, Pl-10, 12V (15203Y)
- MSD IGNITION MALLORY ROTOR YL (309)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- ATP Auto Trans Filter Kit, Atp B-519 (B-519)
- CRP PRODUCTS A/T Filter Kit, Rtk0005 (RTK0005)
- MAIN FILTER HY-PRO HPQE9815410MV Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- ALLPOINTS HOOD FILTER, TYPE6, S/S , 12X20 (8014139)
- WIX FILTERS Auto Trans Filter Kit, Wix 51365 (51365)
- Beta 1 Filters Transmission Filters