Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for PT9416MPGKIT / BALDWIN
Mfr # B1TF0001006
Zoro # G010499211
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Baldwin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G010499211
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Baldwin |
Filter Media | Microglass |
Replaces Part Number | PT9416MPGKIT |
Description
Beta 1 Filters B1TF0001079 is a quality replacement for BALDWIN / PT9416MPGKIT. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Starter Motor, SR0473N (SR0473N)
- BUYERS PRODUCTS Exterior Throttle Cables, L360In (VCGTX30)
- GROTE Plug, 2-Pin, 12 Gauge, 12" (82-1039)
- STENS New Oem Replacement Belt For Scag Hydro With 36 In., 48 In., 52 In. And 61 In. Deck 48587 (265-401)
- ATP Premium Replacement Automatic Transmission Filter, B-265 (B-265)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- ALLISON Transmission Filter Kit, 29558328 (29558328)
- ALLISON Transmission Filter Kit, 29558329 (29558329)
- WIX FILTERS Allison Transmissions/Chev/Gmc Tks/Eucli, 51137 (51137)
- WIX FILTERS ALLISON AT540 TRANSMISSION W/STAINLESS S (58890)
- MAIN FILTER ALLISON 29548987 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- Beta 1 Filters Transmission Filters