Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for PT8516MPGKIT / BALDWIN
Mfr # B1TF0001006
Zoro # G110499418
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G110499418
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Brand | Baldwin |
Replaces Part Number | PT8516MPGKIT |
Description
Beta 1 Filters B1TF0001009 is a quality replacement for BALDWIN / PT8516MPGKIT. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Oil Funnel, Universal (41940)
- PETERSON Light Rectgl Red (V306R)
- S&G TOOL AID TERMINAL CRIMPER F/WEATHER PK & METRI PK (SG18915)
- WHITESIDE Soc Insert For Hns 032994 (HRSSOCKET)
- SUNBELT Transmission Filter 4.05" x3.83" x3.83" (A-B1WH35)
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- MAIN FILTER LUBER-FINER LH4582G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- ATP Premium Replacement Auto Trans Filter Kit, B-408 (B-408)
- Beta 1 Filters Transmission Filters