Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for PT8515MPGKIT / BALDWIN
Mfr # B1TF0001001
Zoro # G110499326
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G110499326
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | PT8515MPGKIT |
Replaces Brand | Baldwin |
Description
Beta 1 Filters B1TF0001027 is a quality replacement for BALDWIN / PT8515MPGKIT. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2939)
- MASTERVOLT ChargeMaster 25 Amp Battery Charger - 3 Bank, 12V (44010250)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18CL)
- MEGUIARS WAX Blend Of Synthetic Polymers And Carnauba 16 Ounce Bottle With Foam Applicator Pad Single (G191016)
- ATP Premium Replacement Auto Trans Filter Kit, B-408 (B-408)
- MAIN FILTER JOHN DEERE AT259218 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- MAIN FILTER ALLISON 29526898 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- ATP Premium Replacement Auto Trans Filter Kit, B-165 (B-165)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- WIX FILTERS Auto Trans Filter Kit, 57740XE (57740XE)
- DONALDSON P166254, TRANS CART (P166254)
- Beta 1 Filters Transmission Filters