Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for PT8406MPGKIT / BALDWIN
Mfr # B1TF0001006
Zoro # G410499521
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Baldwin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G410499521
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Baldwin |
Replaces Part Number | PT8406MPGKIT |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001008 is a quality replacement for BALDWIN / PT8406MPGKIT. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Lug Wrench, 14in.L, Chrome, 4 Way (35635)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS3506)
- CURT Marine Jack w/6" Whl, 1200 lb., 10" Travel (28112)
- SKF Shaft Seal, 1-3/4 x 2-39/64 x 5/16", CRWA1, NBR (17443)
- ATP Auto Trans Filter Kit, Atp B-519 (B-519)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- MAIN FILTER LUBER-FINER LH4591G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- ATP Auto Trans Filter Kit, Tf-102 (TF-102)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- BALDWIN FILTERS Transmission Filter Element, 9-1/16 In (PT385)
- WIX FILTERS Auto Trans Filter Kit, Wix 51365 (51365)
- Beta 1 Filters Transmission Filters