Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for PT8405MPGKIT / BALDWIN
Mfr # B1TF0001001
Zoro # G710499276
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Baldwin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G710499276
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Baldwin |
Filter Media | Microglass |
Replaces Part Number | PT8405MPGKIT |
Description
Beta 1 Filters B1TF0001026 is a quality replacement for BALDWIN / PT8405MPGKIT. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMOTOR Pcv Valve 2003-2006 Nissan Sentra 1.8L (V405)
- RUBBERMASTER PLUS 11.2/12.4R24, 320/360/70R24 Radial Tractor Tube With TR218A Valve (322060)
- STANT Thermostat, 180 deg. F (300-180)
- MAXXIMA Cargo Light, 13/32 in. D, 27 Bulbs (M84442)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- SUNBELT Transmission Filter 4.05" x3.83" x3.83" (A-B1WH35)
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- WIX FILTERS Chevy Corvette 97-07 4L60E Trans Filter, 58574 (58574)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- WIX FILTERS Auto Trans Filter Kit, Wix 51622 (51622)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- Beta 1 Filters Transmission Filters