Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for P560972 / DONALDSON
Mfr # B1TF0001006
Zoro # G210499639
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G210499639
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Brand | Donaldson |
Replaces Part Number | P560972 |
Description
Beta 1 Filters B1TF0001012 is a quality replacement for DONALDSON / P560972. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Fuel Leveling Valve 1/2 Fpt (060026)
- EATON Gasket - Extension Housing (4305294)
- MEGUIARS CLEANER Vinyl/Leather/Rubber 16oz (MGM-4016)
- VELVAC R.Head, Class A, R, H/R, H/M, Na, Wt (714590)
- WIX FILTERS ALLISON AT540 TRANSMISSION W/STAINLESS S (58890)
- STENS Transmission Filter Shop Pack For Ariens 03931900, Bobcat 6515541 (120-818-12)
- BECK/ARNLEY Transmission Filter, 044-8001 (044-8001)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- WIX FILTERS CASE TRACTORS/FORD/KUBOTA/NEW HOLLAND (57088)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- Beta 1 Filters Transmission Filters