Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for P179206 / DONALDSON
Mfr # B1TF0001006
Zoro # G010499396
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Donaldson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G010499396
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Donaldson |
Replaces Part Number | P179206 |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001011 is a quality replacement for DONALDSON / P179206. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 94-01 DODGE RAM LB DIAMOND W/ HOLES ULTIMATE BEDRAIL CAP (59501)
- COLE HERSEE Sealed Rocker Switch w/Small Round Pilot Lights SPST On-Of (58327-01-BP)
- WIX FILTERS Cabin Air Filter, Wp10360 (WP10360)
- PIONEER 7.7in ME-Series Speakers - Classic White Grille Covers - 250W (TS-ME770FC)
- ATP Auto Trans Filter Kit, Tf-102 (TF-102)
- WIX FILTERS Hyd Filter, 57247 (57247)
- ALLPOINTS HOOD FILTER, TYPE6, S/S , 25X16 (8014169)
- WIX FILTERS CASE TRACTORS/FORD/KUBOTA/NEW HOLLAND (57088)
- ILC Replacement for WIX 58705 Filter (58705 FILTER WIX)
- MAIN FILTER FAI FILTRI CF0654063184 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- WIX FILTERS Auto Trans Filter Kit, Wix 51268 (51268)
- Beta 1 Filters Transmission Filters