Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for P179096 / DONALDSON
Mfr # B1TF0001001
Zoro # G510499346
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Part Number P179096
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G510499346
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Part Number | P179096 |
Replaces Brand | Donaldson |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001029 is a quality replacement for DONALDSON / P179096. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products QP-BOPCP Blow Out Plug Combo Pack (QP-BOPCP)
- BATTERY DOCTOR Toggle Switch Cover, Switch Collar Mount (20565)
- WALKER EXHAUST Exhaust Tail Pipe, 55593 (55593)
- TIMKEN Clutch Pilot Bearing, SCE1211 (SCE1211)
- BALDWIN FILTERS Hydraulic/Transmission Element, 9-3/16 In (PT189)
- MAIN FILTER WIX 57740XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- MAIN FILTER ALLISON 29526898 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 9-1/16 x 3-3/4 In (20019)
- ALLPOINTS HOOD FILTER, TYPE6, S/S , 12X20 (8014139)
- MAIN FILTER WIX 57741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- Beta 1 Filters Transmission Filters