Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for MF0592945 / MAIN FILTER
Mfr # B1TF0001001
Zoro # G410499378
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Part Number MF0592945
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G410499378
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Part Number | MF0592945 |
Replaces Brand | Main Filter |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001141 is a quality replacement for MAIN FILTER / MF0592945. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 4 In 1 Universal Fan Clutch Wrench (647750)
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63751-5)
- MILTON INDUSTRIES 1/4" NPT Female Long Handle Chuck (1471)
- ILC Replacement for Azumi 24V 1w-m replacement light bulb lamp, 10PK (24V 1W-M AZUMI)
- MAIN FILTER JOHN DEERE AT357236 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- MAIN FILTER ALLISON 29540494 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- WIX FILTERS Trans Filter, Wl10102 (WL10102)
- WIX FILTERS CASE TRACTORS/FORD/KUBOTA/NEW HOLLAND (57088)
- MAIN FILTER DONALDSON/FBO/DCI P560971 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- WIX FILTERS Auto Trans Filter Kit, 58889 (58889)
- WIX FILTERS Trans Filter, 51624 (51624)
- Beta 1 Filters Transmission Filters