Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for MF0066121 / MAIN FILTER
Mfr # B1TF0001001
Zoro # G210499325
product price: $73.59
/ea
Sold in multiples of 2 for $147.18
$147.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G210499325
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | MF0066121 |
Replaces Brand | Main Filter |
Description
Beta 1 Filters B1TF0001034 is a quality replacement for MAIN FILTER / MF0066121. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Marker, Flashng Warning Light (M09450YCL-DC)
- POLYFORM Polyform S-1 GREEN S Series Buoy - 6" x 15", Green (S-1 GREEN)
- VELVAC Truck Mirror (718387-5)
- A & I PRODUCTS Battery Bolts & Nuts, Square Head, 5/16" (4 Pk) 1.75" x4" x1.75" (A-26A1-C)
- SUNBELT Transmission Filter 4.05" x3.83" x3.83" (A-B1WH35)
- WIX FILTERS Auto Trans Filter Kit, 58369 (58369)
- BALDWIN FILTERS Transmission Filter, 5-5/16 x 2-3/32 In (19996)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- WIX FILTERS ALLISON AT540 TRANSMISSION W/STAINLESS S (58890)
- Beta 1 Filters Transmission Filters