Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for MF0066120 / MAIN FILTER
Mfr # B1TF0001006
Zoro # G510499209
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Part Number MF0066120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G510499209
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Part Number | MF0066120 |
Filter Media | Microglass |
Replaces Brand | Main Filter |
Description
Beta 1 Filters B1TF0001019 is a quality replacement for MAIN FILTER / MF0066120. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Amber, Clear, 3-5/16" H (EB7185CAC)
- KEN-TOOL Professional Whl Wt Tool (35354)
- STEELMAN Spare Tire Tool Set, Hex Head, 7 Pieces (96090A)
- LIPPERT COMPONENTS Lippert 791573 30" Premium Triple SolidStep (791573)
- ATP Premium Replacement Auto Trans Filter Kit, B-41 (B-41)
- BALDWIN FILTERS Transmission Filter, 6-1/2 x 11/16 In (19992)
- MAIN FILTER WIX 57740XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- MAIN FILTER ALLISON 29548987 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- SUNBELT Transmission Filter- 40 Micron Dixie 68140 3" x3" x4" (A-B1OF212)
- ATP Premium Replacement Auto Trans Filter Kit, B-165 (B-165)
- Beta 1 Filters Transmission Filters