Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for LH4907G / LUBER-FINER
Mfr # B1TF0001001
Zoro # G310499287
product price: $77.39
/ea
Sold in multiples of 2 for $154.78
Free Shipping & Returns
$154.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Part Number LH4907G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G310499287
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Part Number | LH4907G |
Filter Media | Microglass |
Replaces Brand | Luber-Finer |
Description
Beta 1 Filters B1TF0001033 is a quality replacement for LUBER-FINER / LH4907G. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Ignition Switch, US85T (US85T)
- SPRINGFIELD MARINE Springfield Marine 1600406 Taper-Lock Hi-Lo Post - Fixed Height (1600406)
- BUYERS PRODUCTS 35 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701280)
- KEN-TOOL Replacement Handle W/Wedges, 85H-3H (37023)
- SUNBELT Transmission Filter- 40 Micron Dixie 68140 3" x3" x4" (A-B1OF212)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- MAIN FILTER WIX 57740XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- WIX FILTERS Auto Trans Filter Kit, Wix 51365 (51365)
- MAIN FILTER JOHN DEERE AT259218 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- ATP Premium Replacement Auto Trans Filter Kit, B-165 (B-165)
- Beta 1 Filters Transmission Filters