Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for LH4589G / LUBER-FINER
Mfr # B1TF0001006
Zoro # G510499650
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Luber-Finer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G510499650
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Luber-Finer |
Filter Media | Microglass |
Replaces Part Number | LH4589G |
Description
Beta 1 Filters B1TF0001018 is a quality replacement for LUBER-FINER / LH4589G. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER 1 Gal. Fleet Wash Concentrate Bottle, Colorless, Bottle (ATW1G70001)
- CRP PRODUCTS Breather Hose, ABV0206 (ABV0206)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- A & I PRODUCTS Seat Belt, Retractable 5" x4" x4" (A-RSB22)
- WIX FILTERS CASE TRACTORS/FORD/KUBOTA/NEW HOLLAND (57088)
- MAIN FILTER JOHN DEERE AT357236 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- ALLISON Transmission Filter Kit, 29539579 (29539579)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 4-27/32 In (BT9553)
- BALDWIN FILTERS Transmission Filter, 6-1/2 x 11/16 In (19992)
- WIX FILTERS Transmission Filter, Wl10378 (WL10378)
- Beta 1 Filters Transmission Filters