Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for LH4582G / LUBER-FINER
Mfr # B1TF0001001
Zoro # G910499250
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Luber-Finer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G910499250
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Luber-Finer |
Replaces Part Number | LH4582G |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001032 is a quality replacement for LUBER-FINER / LH4582G. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 1/2-14, 3/4 In Tube Sz (1469X12)
- CURT Flat 4-Way Lcns Plate Lght Plug Adapter (57404)
- WIX FILTERS Engine Oil Filter #Wix 51258 (51258)
- DONALDSON Hydraulic Filter, Strainer, P562256 (P562256)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 2-29/32 In (BT779)
- WIX FILTERS Hyd Filter, 51482 (51482)
- ATP Transmission Filter Kit 2004-2005 Mazda RX-8 1.3L, B-438 (B-438)
- SUNBELT Transmission Filter- 40 Micron Dixie 68140 3" x3" x4" (A-B1OF212)
- WIX FILTERS CASE TRACTORS/FORD/KUBOTA/NEW HOLLAND (57088)
- MAIN FILTER BALDWIN PT8406MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- STENS Transmission Filter Shop Pack For Ariens 03931900, Bobcat 6515541 (120-818-12)
- Beta 1 Filters Transmission Filters