Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for HY901961SET / SF FILTER
Mfr # B1TF0001001
Zoro # G410499361
product price: $73.59
/ea
Sold in multiples of 2 for $147.18
$147.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G410499361
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Brand | Sf Filter |
Replaces Part Number | HY901961SET |
Description
Beta 1 Filters B1TF0001035 is a quality replacement for SF FILTER / HY901961SET. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWPLE Waterproof Pets SUV Cargo Liner Cover for SUVs and Cars with Non Slip Backing - Universal Fit (PAWCARGCRV)
- DORMAN Tie Rod Dust Boot, 13564 (13564)
- A & I PRODUCTS CabCAM Wall Plug 6" x2" x2" (A-CWP340)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7350 (7350)
- CRP PRODUCTS A/T Filter Kit, Rtk0005 (RTK0005)
- MAIN FILTER FAI FILTRI CF0654063184 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- ATP Premium Replacement Auto Trans Filter Kit, B-41 (B-41)
- MAIN FILTER ALLISON 29548988 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- WIX FILTERS Auto Trans Filter Kit, 58136 (58136)
- BALDWIN FILTERS Transmission Filter, 2-7/8 x 3 In (BT8460)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- Beta 1 Filters Transmission Filters