Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for HF35153 / FLEETGUARD
Mfr # B1TF0001006
Zoro # G110499258
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Part Number HF35153
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G110499258
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Part Number | HF35153 |
Filter Media | Microglass |
Replaces Brand | Fleetguard |
Description
Beta 1 Filters B1TF0001090 is a quality replacement for FLEETGUARD / HF35153. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST MUFFLER - XLERATOR STAINLESS STEEL, LG. OVAL-D/D, 28IN OAL, 2.50IN-2.5 (XS2568)
- JR PRODUCTS JR Products 01274 Safety Lock Pin - 1/4" x 2-1/2" Usable Length (01274)
- DAYCO Radiator Hose, ID 4 In, OD 4.4 In (75400GL)
- STINGER ELECTRONICS RELAY/ISOLATOR 80AMP (SGP38)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-MPG)
- WIX FILTERS Auto Trans Filter Kit, Wix 51268 (51268)
- MAIN FILTER FAI FILTRI CF0654063184 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- WIX FILTERS Auto Trans Filter Kit, 58892 (58892)
- CRP PRODUCTS A/T Filter Kit, Rtk0005 (RTK0005)
- DONALDSON P166254, TRANS CART (P166254)
- Beta 1 Filters Transmission Filters