Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for HF35152 / FLEETGUARD
Mfr # B1TF0001006
Zoro # G910499632
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Part Number HF35152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G910499632
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Part Number | HF35152 |
Filter Media | Microglass |
Replaces Brand | Fleetguard |
Description
Beta 1 Filters B1TF0001016 is a quality replacement for FLEETGUARD / HF35152. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0090MA003BN Replacement/Interchange Spin-On Filter (MF0058048)
- WESTWARD Battery Carrier, Steel (1EFX3)
- EZRED Monster Tailgate Telescoping Holder (HH1000)
- SCANSTRUT ScanPod SPD-13-W Deck Pod for displays up to 13" (SPD-13-W)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- MAIN FILTER ALLISON 29558329 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- CRP PRODUCTS A/T Filter Kit, Rtk0005 (RTK0005)
- MAIN FILTER LUBER-FINER LH4582G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 2-7/8 x 3 In (BT8460)
- MAIN FILTER ALLISON 29540494 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- MAIN FILTER FAI FILTRI CF0654063184 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Beta 1 Filters Transmission Filters