Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for HF28944 / FLEETGUARD
Mfr # B1TF0001006
Zoro # G710499658
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Fleetguard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G710499658
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Fleetguard |
Filter Media | Microglass |
Replaces Part Number | HF28944 |
Description
Beta 1 Filters B1TF0001015 is a quality replacement for FLEETGUARD / HF28944. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Headlight Bulb Retainer, 42429 (42429)
- CURT Class 1 Trailer Hitch, 11575 (11575)
- QUICKCABLE Hold Down Bolt Kit, 1/4"x10" (302107-360-2002)
- TEKONSHA Primus IQ Electronic Brake Control f/1-3 Axle Trailers - Proportional (90160)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- WIX FILTERS Allison Transmissions/Chev/Gmc Tks/Eucli, 51137 (51137)
- MAIN FILTER ALLISON 29526899 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- WIX FILTERS Auto Trans Filter Kit, Wix 51622 (51622)
- WIX FILTERS Auto Trans Filter Kit, 58892 (58892)
- MAIN FILTER FAI FILTRI CF0654063184 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- DONALDSON Transmission Filter Kit (P560971)
- Beta 1 Filters Transmission Filters