Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for HF28943 / FLEETGUARD
Mfr # B1TF0001001
Zoro # G910499465
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Fleetguard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G910499465
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Fleetguard |
Replaces Part Number | HF28943 |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001004 is a quality replacement for FLEETGUARD / HF28943. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Turbocharger Oil Line, TL103 (TL103)
- MOTORCRAFT Sensor Asy, Brab514 (BRAB514)
- FRAM OE Replacement, 2.303" Height x 11.751" Length x 10.236" Width (CA11895)
- TRIPP LITE PowerVerter UltraCompact Car Inverter, 200 W, Two AC OutletsTwo USB Ports (PV200CUSB)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- MOTORCRAFT Screen Asy, Ft187 (FT187)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- MAIN FILTER BALDWIN PT8405MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- WIX FILTERS Allison Transmissions/Chev/Gmc Tks/Eucli, 51137 (51137)
- WIX FILTERS CASE TRACTORS/FORD/KUBOTA/NEW HOLLAND (57088)
- MAIN FILTER LUBER-FINER LH4591G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- Beta 1 Filters Transmission Filters