Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 84741 / CARQUEST
Mfr # B1TF0001006
Zoro # G810499497
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Carquest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G810499497
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Carquest |
Filter Media | Microglass |
Replaces Part Number | 84741 |
Description
Beta 1 Filters B1TF0001010 is a quality replacement for CARQUEST / 84741. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC STEERING PIVOT PIN REMOVER (OTC7889)
- FEL-PRO Valve Cover 67-63, Vs13333C (VS13333C)
- BALDWIN FILTERS Air Filter, 5 x 2-9/16 in. (PA2752)
- MAIN FILTER NAPA 1483 Replacement/Interchange Spin-On Filter (MF0575535)
- ATP Auto Trans Filter Kit, Atp B-524 (B-524)
- BALDWIN FILTERS Transmission Filter, 6-1/2 x 11/16 In (19992)
- MAIN FILTER JOHN DEERE AT357236 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 5-5/16 x 2-3/32 In (19996)
- MAIN FILTER ALLISON 29558118 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-5/8 In (BT8504)
- Beta 1 Filters Transmission Filters