Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 57740XE / WIX
Mfr # B1TF0001001
Zoro # G810499213
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Wix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G810499213
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Wix |
Filter Media | Microglass |
Replaces Part Number | 57740XE |
Description
Beta 1 Filters B1TF0001037 is a quality replacement for WIX / 57740XE. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSEN 18 ST FS Self-Tailing Manual Single Speed Winch - Full Stainl (RA2018010000)
- TIMEMIST Air Freshener, Vanilla Cream, 6.6 oz Multi, PK 12 (TMS1042737CT)
- BALDWIN FILTERS Air Filter, 4-9/16 x 2-1/4 in. (PA5649)
- MAXWELL P10068 Motor - 12V (P10068)
- ATP Premium Replacement Automatic Transmission Filter, B-248 (B-248)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- WIX FILTERS Auto Trans Filter Kit, Wix 51365 (51365)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- SUNBELT Transmission Filter- 40 Micron Dixie 68140 3" x3" x4" (A-B1OF212)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- Beta 1 Filters Transmission Filters