Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 557740XE / WIX OLD NUMBER
Mfr # B1TF0001001
Zoro # G810499411
product price: $73.59
/ea
Sold in multiples of 2 for $147.18
$147.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Wix Old Number
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G810499411
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Wix Old Number |
Replaces Part Number | 557740XE |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001164 is a quality replacement for WIX OLD NUMBER / 557740XE. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front and Rear Floorliners - Over The Hump, 443471-443412 (443471-443412)
- SLIME Single Cylinder Foot Pump (2061-A)
- ECCO Warning Light, LED, Clear (3965C)
- AGS Brass Brake Line Union, 3/8 (5/8-18 Inverted), 1/card (BLU-6C)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- MAIN FILTER ALLISON 29558118 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- DONALDSON P166254, TRANS CART (P166254)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- WIX FILTERS Cartridge Trans Filter, 51666 (51666)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- WIX FILTERS Auto Trans Filter Kit, 58892 (58892)
- Beta 1 Filters Transmission Filters