Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 326979 / FILTER MART
Mfr # B1TF0001001
Zoro # G310499294
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Part Number 326979
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G310499294
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Part Number | 326979 |
Replaces Brand | Filter Mart |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001030 is a quality replacement for FILTER MART / 326979. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP WARNING ALARM: DUAL FUNCTION, 102 DB BACK-UP / 102 DB DUAL TONE, 12 TO 24VDC (DF532)
- OTC Wire Stripping Tool, 10-22 AWG (4466)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1676FN)
- MUSTANG SURVIVAL Inflatable PFD Belt Extender, 12 In (MA7637-13-0-101)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- BALDWIN FILTERS Transmission Filter, 1-11/16 x 4-3/16 In (PT461)
- BALDWIN FILTERS Hydraulic/Transmission Element, 9-3/16 In (PT189)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- WIX FILTERS Auto Trans Filter Kit, 58889 (58889)
- MAIN FILTER BALDWIN PT8406MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- Beta 1 Filters Transmission Filters