Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29558118 / ALLISON
Mfr # B1TF0001001
Zoro # G910499595
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G910499595
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | 29558118 |
Replaces Brand | Allison |
Description
Beta 1 Filters B1TF0001000 is a quality replacement for ALLISON / 29558118. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020 Xg, R, Man, Man, E2003, 96", Bk (715900)
- INTERSTATE PNEUMATICS Dual Foot Head Pocket Pencil Type Tire Pressure Gauge 20-120 PSI (TG198)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP6-120R)
- WIX FILTERS Auto Trans Filter Kit, 58136 (58136)
- DONALDSON P166254, TRANS CART (P166254)
- BALDWIN FILTERS Transmission Filter, 6-13/32 x 4-21/32 In (20016)
- MAIN FILTER DONALDSON/FBO/DCI P560971 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- SUNBELT Transmission Filter 4.05" x3.83" x3.83" (A-B1WH35)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- WIX FILTERS Auto Trans Filter Kit, Wix 51268 (51268)
- Beta 1 Filters Transmission Filters