Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29548988 / GM
Mfr # B1TF0001001
Zoro # G110499340
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G110499340
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | 29548988 |
Replaces Brand | GM |
Description
Beta 1 Filters B1TF0001108 is a quality replacement for GM / 29548988. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Oil Cooler Line Remover, 1/2", Ford Truck (ASS8023)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (49998)
- KENDA Assy-480-8 B/5H Galv, #30030 (30030)
- AFTERMARKET Fits John Deere Parts MUFFLER AT10899T 440 W DIESEL ENGINE, 435 W DIESEL EN (AT10899)
- MAIN FILTER ALLISON 29548987 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- WIX FILTERS Hyd Filter, 51482 (51482)
- WIX FILTERS Chevy Corvette 97-07 4L60E Trans Filter, 58574 (58574)
- EATON Filter/Regulator Assy, Air, Trans, A-4740-BULK44 (A-4740-BULK44)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- MAIN FILTER CARQUEST 84741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- Beta 1 Filters Transmission Filters