Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29548988 / ALLISON
Mfr # B1TF0001001
Zoro # G510499384
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G510499384
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | 29548988 |
Replaces Brand | Allison |
Description
Beta 1 Filters B1TF0001181 is a quality replacement for ALLISON / 29548988. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marine Terminal, Brass, 5/16", Pos (82-9124)
- GATES Refractometer, Battery, Coolant (91001)
- CRP PRODUCTS Pentosin Super Dot 4 Dot 4 5L, 1204204 (1204204)
- VELVAC Push-Lock, Union Y, 1/4" Tube (016289)
- WIX FILTERS Auto Trans Filter Kit, Wix 51064 (51064)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- MAIN FILTER ALLISON 29501202 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- MAIN FILTER LUBER-FINER LH4591G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- WIX FILTERS Auto Trans Filter Kit, 58136 (58136)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- ACDELCO FILTER KITA TRNS FLUID (TF938)
- Beta 1 Filters Transmission Filters