Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29548987 / GM
Mfr # B1TF0001006
Zoro # G010499303
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G010499303
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | 29548987 |
Replaces Brand | GM |
Description
Beta 1 Filters B1TF0001107 is a quality replacement for GM / 29548987. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P179763, DURAMAX (P179763)
- BUYERS PRODUCTS 11 Inch Rectangular Amber LED Mini Light Bar (8891050)
- URO PARTS W/Rubber Gasket Brk Fluid Reser, 91135590502 (91135590502)
- RITCHIE S-53 Explorer Compass - Surface Mount - Black (S-53)
- BALDWIN FILTERS Hydraulic/Transmission Element, 9-3/16 In (PT189)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Transmission Filter, 6-1/2 x 11/16 In (19992)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- ALLISON Transmission Filter Kit, 29558329 (29558329)
- CRP PRODUCTS A/T Filter Kit, Rtk0005 (RTK0005)
- MAIN FILTER ALLISON 29540494 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Beta 1 Filters Transmission Filters