Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29548987 / ALLISON
Mfr # B1TF0001006
Zoro # G810499237
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Allison
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G810499237
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Allison |
Replaces Part Number | 29548987 |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001069 is a quality replacement for ALLISON / 29548987. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2885 BoatTector High-Strength Line Snubber&Storage Bungee Value-24" w Medium Hooks (3006.2885)
- VELVAC Mirror Head, V Back (705112)
- TIMKEN Transfer Case Idler Shaft Race, 2720 (2720)
- ILC Replacement for Athalon Cm8-a236 replacement light bulb lamp, 2PK (CM8-A236 ATHALON)
- MAIN FILTER ALLISON 29540494 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- WIX FILTERS Hyd Filter, 51482 (51482)
- WIX FILTERS Auto Trans Filter Kit, 58369 (58369)
- ATP Premium Replacement Automatic Transmission Filter, B-240 (B-240)
- ATP Auto Trans Filter Kit, Atp B-550 (B-550)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- Beta 1 Filters Transmission Filters