Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29545779 / GM
Mfr # B1TF0001001
Zoro # G710499238
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand GM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G710499238
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | GM |
Filter Media | Microglass |
Replaces Part Number | 29545779 |
Description
Beta 1 Filters B1TF0001104 is a quality replacement for GM / 29545779. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERITOR Drive Axle - Oil Seal Assembly (A11205Z2730)
- RINGERS GLOVES TIRE BUDDY GLOVE MEDIUM (RG103-09)
- TIMKEN Wheel Bearing and Race Set, SET2 (SET2)
- COAST2COAST 17", 5 Spoke, Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP360X)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- MAIN FILTER WIX 57740XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- MAIN FILTER BALDWIN PT8406MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- BECK/ARNLEY Transmission Filter, 044-8001 (044-8001)
- MAIN FILTER WIX 57741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- ATP Premium Replacement Auto Trans Filter Kit, B-41 (B-41)
- Beta 1 Filters Transmission Filters