Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29545779 / ALLISON
Mfr # B1TF0001001
Zoro # G910499182
product price: $73.59
/ea
Sold in multiples of 2 for $147.18
$147.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand Allison
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G910499182
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | Allison |
Replaces Part Number | 29545779 |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001040 is a quality replacement for ALLISON / 29545779. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1/2" NPT Bronze In-Line Ball Valve (IBV-500)
- DORMAN Stainless Steel Brake Line Kit, 919-164 (919-164)
- GROTE Socket, Stop/Tail/Signal (84-1049)
- ORALITE Reflective Tape, 3 in. W, Red/White (18851)
- ALLISON Transmission Filter Kit, 29558328 (29558328)
- WIX FILTERS Auto Trans Filter Kit, 58369 (58369)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- ALLISON Transmission Filter Kit, 29539579 (29539579)
- WIX FILTERS Auto Trans Filter Kit, 58892 (58892)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Transmission Filter, 2-7/8 x 3 In (BT8460)
- Beta 1 Filters Transmission Filters