Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29545776 / GM
Mfr # B1TF0001006
Zoro # G710499184
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Part Number 29545776
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G710499184
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Part Number | 29545776 |
Filter Media | Microglass |
Replaces Brand | GM |
Description
Beta 1 Filters B1TF0001102 is a quality replacement for GM / 29545776. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Slm-Lne Crossover Tool Box, 69", EC10842 (EC10842)
- GROTE Relay Pigtail, 5 Pin, 12V, 12Ga (84-1078)
- SNOWPLOW AFTERMARKET MANUFACTURING CPLR HYDC 1/4 IN (1304025)
- A & I PRODUCTS 160 Connecting Link , USA 4" x5" x2" (A-CL160H)
- ATP Premium Replacement Automatic Transmission Filter, B-248 (B-248)
- MAIN FILTER FAI FILTRI CF0654063184 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- ATP Premium Replacement Auto Trans Filter Kit, B-408 (B-408)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- ATP Auto Trans Filter Kit, Atp B-550 (B-550)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- MAIN FILTER JOHN DEERE AT259218 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Beta 1 Filters Transmission Filters