Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29540494 / GM
Mfr # B1TF0001001
Zoro # G510499254
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G510499254
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | 29540494 |
Replaces Brand | GM |
Description
Beta 1 Filters B1TF0001101 is a quality replacement for GM / 29540494. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Horn Valve For Navistar, 032244 (032244)
- WESTWARD Battery Cable, 8 ga, 100ft., Red (19YD68)
- SMARTWASHER Parts Washer, 15 gal.Drum, 400lb.Load (14744)
- TH MARINE Holder-Cup Ss W/Gripper, #LCH-SSNS-RI-DP (LCH-SSNS-RI-DP)
- MAIN FILTER JOHN DEERE AT357236 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- MAIN FILTER ALLISON 29526898 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Hydraulic/Transmission Element, 9-3/16 In (PT189)
- MAIN FILTER LUBER-FINER LH4591G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- WIX FILTERS Auto Trans Filter Kit, Wix 57701 (57701)
- DONALDSON Transmission Filter Kit (P560971)
- Beta 1 Filters Transmission Filters