Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29540494 / ALLISON
Mfr # B1TF0001001
Zoro # G010499235
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Part Number 29540494
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G010499235
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Part Number | 29540494 |
Replaces Brand | Allison |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001025 is a quality replacement for ALLISON / 29540494. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 6-1/8 x 16-31/32 In (PT9557)
- VIAIR 38 NPTM to 38 Airline Straight Fitting DOT Approved, 4PK (13872)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7-1/2 x 12 Foot (DTR7512)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LIFT HANDLE F/HITCH (31524)
- WIX FILTERS Auto Trans Filter Kit, Wix 51365 (51365)
- MAIN FILTER LUBER-FINER LH4591G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- ATP Premium Replacement Auto Trans Filter Kit, B-165 (B-165)
- MOTORCRAFT Screen Asy, Ft187 (FT187)
- MAIN FILTER BALDWIN PT8405MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- DONALDSON P166254, TRANS CART (P166254)
- WIX FILTERS Trans Filter Kit, Wl10373 (WL10373)
- Beta 1 Filters Transmission Filters