Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29526899 / GM
Mfr # B1TF0001006
Zoro # G810499183
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Brand GM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G810499183
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Brand | GM |
Filter Media | Microglass |
Replaces Part Number | 29526899 |
Description
Beta 1 Filters B1TF0001097 is a quality replacement for GM / 29526899. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WVE Flex Fuel Sensor #Wve 5S13811 (5S13811)
- HUMMINBIRD APEX and reg 19 MSI Plus Chartplotter CHO Display Only (411240-1CHO)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT35BS 1 (TT35BS 1)
- BLUE MAGIC Brush On Electrical Tape, White, 4 Oz (BOT59TRI)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- WIX FILTERS CASE TRACTORS/FORD/KUBOTA/NEW HOLLAND (57088)
- BALDWIN FILTERS Transmission Filter Element, 9-1/16 In (PT385)
- WIX FILTERS Trans Filter, 51202 (51202)
- MAIN FILTER WIX 57741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- MAIN FILTER CARQUEST 84741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- DONALDSON P166254, TRANS CART (P166254)
- Beta 1 Filters Transmission Filters