Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29526899 / ALLISON
Mfr # B1TF0001006
Zoro # G110499548
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Part Number 29526899
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G110499548
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Part Number | 29526899 |
Replaces Brand | Allison |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001005 is a quality replacement for ALLISON / 29526899. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 08-10 Honda Accord 8 Pieces Camber Kit Front And Rear Red (CAM-2ACD08)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471730 (471730)
- GROTE Mirror-Black-Hot Spot-Retail Pack, 12312-5 (12312-5)
- VELVAC T-Grip Plug, 2P (593116)
- MAIN FILTER FAI FILTRI CF0654063184 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- WIX FILTERS Auto Trans Filter Kit, Wix 51064 (51064)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- WIX FILTERS Cartridge Trans Filter, 51666 (51666)
- CRP PRODUCTS A/T Filter Kit, Rtk0005 (RTK0005)
- WIX FILTERS Auto Trans Filter Kit, 58945 (58945)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260-10)
- Beta 1 Filters Transmission Filters