Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29526898 / ALLISON
Mfr # B1TF0001001
Zoro # G310499195
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.984 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Replaces Part Number 29526898
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001001
- Zoro # G310499195
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Replaces Part Number | 29526898 |
Replaces Brand | Allison |
Filter Media | Microglass |
Description
Beta 1 Filters B1TF0001024 is a quality replacement for ALLISON / 29526898. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Nylon Tubing, 3/4" OD x 100 in., Coil, Bk (020059)
- OREGON .025" Drop Center Depth Gauge Tool (Single) (31941-E)
- WIX FILTERS GM FAMILY OF CARS 68-85 (42095)
- S&G TOOL AID CURVED BACK PROBE SET (SG23535)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- WIX FILTERS Hyd Filter, 57247 (57247)
- DONALDSON Transmission Filter Kit (P560971)
- MAIN FILTER ALLISON 29540494 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Transmission Filter Element, 9-1/16 In (PT385)
- WIX FILTERS Trans Filter Kit, Wl10373 (WL10373)
- Beta 1 Filters Transmission Filters