Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 29501202 / GM
Mfr # B1TF0001006
Zoro # G110499210
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G110499210
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Brand | GM |
Replaces Part Number | 29501202 |
Description
Beta 1 Filters B1TF0001093 is a quality replacement for GM / 29501202. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- LISLE SPARK TESTER INLINE (LI20610)
- MASTERCOOL Mastercool® 63010 50 lb D.O.T. Refrigerant Recovery Tank Without Float Switch 1/4" FL-M (63010)
- STENS Air Filter 100-598 For Generac 78601Gs (100-598)
- MOTORCRAFT Trans Filter Screen Asy, Ft138 (FT138)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 4-27/32 In (BT9553)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- ATP Premium Replacement Auto Trans Filter Kit, B-165 (B-165)
- WIX FILTERS Auto Trans Filter Kit, 57740XE (57740XE)
- MOTORCRAFT Screen Asy, Ft187 (FT187)
- Beta 1 Filters Transmission Filters